Beli motor relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Motor, relay SE
    Mulai

    Rp2.299.900

    OMRON Motor, relay SE
    atribut:
    • Product Code: SE
    • Family Type: SE(N)
  2. OMRON Motor, relay K2CM
    Mulai

    Rp3.899.900

    OMRON Motor, relay K2CM
    atribut:
    • Family Type: K2CM
    • Product Code: K2CM1006E
  3. OMRON Motor, relay current converter
    Mulai

    Rp999.900

    OMRON Motor, relay current converter
    atribut:
    • Suitable Current (A): 1 to 80
  4. OMRON General Purpose Relay (Relai Serbaguna)
    Mulai

    Rp58.900

    OMRON General Purpose Relay (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDC
    atribut:
    • Coil Voltage (V): 24
    • Contact Material: AgSnIn
    • Mounting Method: With plug-in socket
    • Operating Voltage: DC
    • Terminal: Plug-in
    • Transparent Case: Yes
    • Usage: General purpose, Interface
    • With Mechanical Indicator: Yes
  5. OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  6. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  7. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  8. OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Mulai

    Rp129.900

    OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Classification: Standard form
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Nothing
    • Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Maximum Value of Contact Voltage (V): DC125
    • Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Power Consumption (VA/W): Approximately 1.5
    • Protection Class: Comes in a case
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Resistive Load (V-A): DC24-10
    • Return Voltage: More than 10
    • Shape: LY4
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: Control panel relay
  9. Legrand Modular Support Arteor (Braket Dudukan Modular)
    Mulai

    Rp1.599.900

    Legrand Modular Support Arteor (Braket Dudukan Modular)
    atribut:
    • Height (mm): 55.5
    • Width (mm): 68.9
    • Storage Temperature (°C): -10-70
    • Depth (mm): 46.6
    • Operating/Setting Temperature (°C): -5-50
    • Accessory: Yes
    • Spare Part: No
    • Type of Accessory/Spare Part: Module frame
  10. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  11. OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Mulai

    Rp90.900

    OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  12. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  13. KRISBOW Tempat Sampah/Tong Sampah Injak Bulat Fancy (Trash Bin)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp219.900

  14. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  15. York Pump Pump Control Otomatis
    Mulai

    Rp559.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  16. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Mulai

    Rp109.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  17. OMRON Motor Relay K2CM
    Mulai

    Rp4.699.900

    OMRON Motor Relay K2CM
    Deskripsi:
    Static motor/relay with optional protection element (1E-3E) Compliant with JEM-1357 three-phase induction motor static protective relay. The protective element can be combined in any combination of overload, open phase, and reverse phase (1E to 3E) using a changeover switch. Operation of the circuit and output relay can be checked by operating the test switch. In addition, the operation time can be easily confirmed on the start display. Integrated structure with a small area occupied by the panel. * When using with an inverter, the usage conditions vary depending on the load side wiring length, inverter carrier frequency, basic frequency, and load status. It is recommended to perform an operation test before use because it may cause an error in the operating value of the overload element.
    atribut:
    • Overload Withstand: Main circuit: 20 times the main circuit current setting value, 2s, 2 times, 1min interval Control power supply circuit: 1.15 times the rated operating voltage, 3h, 1 time
    • Vibration Resistance (Durability): 10 ~ 25Hz 2mm double amplitude 2h for each direction of X, Y, Z
    • Case Color: Munsell 5Y7/1
    • Frequency Tolerance: 95 to 105% of rated frequency
    • Impact Resistance Durability (m/s²): 294 3 times each in X, Y, Z directions
    • Influence of Voltage: Overload: Operating value ±5%, Operating time ±10% Phase failure: Operating value ±5%, Operating time ±10% Opposite phase: Operating value ±5%, Operating time ±10%
    • Insulation Resistance (MΩ): 10 or more (between charging terminals and mounting panel) 5 or more (between charging terminals, between contact poles)
    • Mechanical Durability (times): (Control power circuit) 85 to 110% of the rated operating voltage However, it should operate normally at 50% of the rated operating voltage during phase loss.
    • Mounting: Surface mounting integrated type
    • Operating Ambient Temperature (°C): -10~+60 (no freezing)
    • Operating Humidity Range (%RH): 35 to 85
    • Power Consumption (V/A): Before operation (50Hz): 3, during operation (50Hz): 5
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V) : Motor circuit: AC500 Control power circuit: AC500 Output contact circuit: AC500
    • Storage Temperature Range (°C): -25 to +65
    • Withstand Voltage: Withstand voltage AC2500V (between charging terminal and mounting panel, between charging terminals) AC1000V (between contact poles)
Daftar Harga motor relay Terbaru October 2026
OMRON Motor, relay SERp2.299.900
OMRON Motor, relay K2CMRp3.899.900
OMRON Motor, relay current converterRp999.900
OMRON General Purpose Relay (Relai Serbaguna)Rp58.900
OMRON Special Purpose Relays with Latching Lever (Relai Khusus)Rp119.900
OMRON General Purpose Relays, Standard type (MY4)Rp67.900
OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Rp64.900
OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Rp129.900
Legrand Modular Support Arteor (Braket Dudukan Modular)Rp1.599.900
OMRON PCB RelayRp98.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)